Shop All Letters and Numbers
Hardline Products
Number Label, Wht, 5-1/2 in. H, No. 0, PK3
Mfr # DB53W-0
Zoro # G3339528
product price: $14.39
/pk 3, $4.80/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 1/2 in
- Overall Height 5 1/2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # DB53W-0
- Zoro # G3339528
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 4 in |
Character Width | 4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A80 1-1/2" NST (324-101)
- GRABBER WARMERS Warmers Non-Toxic Foot Warmer , 2PK (FWMLES)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Caution Belt (WMX160-YW-CAUYB-F-S-250)
- NEESE Outerwear Flex Arc Jacket w/Attached Hood-Lime-XL (21217-00-1-LIM-XL)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3 (DB43B-4)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 8, PK3 (DB73W-8)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 6, PK3 (DB73B-6)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- HARDLINE PRODUCTS Number 6 Decal, 3" Black Vinyl, PK10 (3SCBP6)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Purple (GREPUG200)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter G 1 pc, 6PK (840810)
- Hardline Products Letters and Numbers