Shop All Letters and Numbers
Hardline Products
Number Label, Vinyl, 5-1/2 in. H, No. 4, PK3
Mfr # DB53W-4
Zoro # G3339485
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 1/2 in
- Overall Height 5 1/2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardline Products
- MFR # DB53W-4
- Zoro # G3339485
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Character Width | 4 in |
Overall Width | 4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Lime Green (10035212)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-2X)
- POWERWELD High-Viz FR Cotton Welding Jacket, Orange, 2X-Large (PWOHVXXL)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- HARDLINE PRODUCTS Number Label, Blk, 5-1/2 in. H, No. 8, PK3 (DB53B-8)
- HARDLINE PRODUCTS Number 6 Decal, 3" Black Vinyl, PK10 (3SCBP6)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow, 3in.H (GYEBLK700)
- HARDLINE PRODUCTS Number 9 Decal, 3"White Vinyl, PK10 (3SCWP9)
- STRANCO Die-Cut Refl. Letter Label, C, 4In H, PK5 (DWR-4-C-5)
- Hardline Products Letters and Numbers