Shop All Letters and Numbers
Hardline Products
Number Label, Vinyl, 5-1/2 in. H, No. 3, PK3
Mfr # DB53W-3
Zoro # G3339491
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 1/2 in
- Overall Height 5 1/2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardline Products
- MFR # DB53W-3
- Zoro # G3339491
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Character Width | 4 in |
Overall Width | 4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. SCHOLLS INSOLES MEN PR 1PAIR (88853002934)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size L, PK200 (BC-NWPI)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XL, PR (3201XL)
- DUNLOP Size 7 Men's Steel Rubber Boot, Green (E662843)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK100 (3SCBP10)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 1, PK12 (DB712W-1)
- HARDLINE PRODUCTS Number 7 Decal, 3" White Vinyl, PK10 (3SCWP7)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow, 3in.H (GYEBLK700)
- STRANCO Die-Cut Reflective Letter Label, R, 6In H (DWR-6-R-EA)
- Hardline Products Letters and Numbers