Shop All Letters and Numbers
Hardline Products
Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3
Mfr # DB43B-4
Zoro # G3340115
product price: $12.55
/pk 3, $4.18/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # DB43B-4
- Zoro # G3340115
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 1/4 in |
Character Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, White, 2"W, 100ft (177021)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-5-7-10)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 2, PK3 (DB43B-2)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Red (GYERED500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black3 in. H (GBLK350EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GREBLK800)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-8-A)
- Hardline Products Letters and Numbers