Shop All Letters and Numbers
Hardline Products
Number Label, Blk, Vinyl, 4 in. H, No. 2, PK3
Mfr # DB43B-2
Zoro # G3340130
product price: $13.89
/pk 3, $4.63/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # DB43B-2
- Zoro # G3340130
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 3 1/4 in |
Character Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- SHOWA N-Dex, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6005PFM)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3 (DB43B-4)
- HARDLINE PRODUCTS Letter T Decal, 3" Black Vinyl, PK10 (3SCBPT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GRED350EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Black (GYEBKG200)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- PAMEX 4in Heavy Duty House Number # 3 Satin Nickel Finish (DD074S3SN)
- Hardline Products Letters and Numbers