Shop All Letters and Numbers
Hardline Products
Number Label, Blk, 5-1/2 in. H, No. 8, PK3
Mfr # DB53B-8
Zoro # G3339659
product price: $14.39
/pk 3, $4.80/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 1/2 in
- Overall Height 5 1/2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # DB53B-8
- Zoro # G3339659
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Character Width | 4 in |
Overall Width | 4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513W/8M)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 15ft.L (45NA05)
- NATIONAL SAFETY APPAREL Arc Flash Head Protection Kit, Navy, Universal, HRC 2 (KITHP20PV)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 115)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Red (GYERED500)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 8, PK3 (DB73B-8)
- HARDLINE PRODUCTS Number 3 Decal, 3" White Vinyl, PK10 (3SCWP3)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Purple (GREPUG200)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 2 in.H (GBLK500EC)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-5-O-10)
- Hardline Products Letters and Numbers