Shop All Letters and Numbers
Hardline Products
Number Label, Blk, 5-1/2 in. H, No. 1, PK12
Mfr # DB512B-1
Zoro # G3339625
product price: $66.89
/pk 12, $5.57/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 1/2 in
- Overall Height 5 1/2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # DB512B-1
- Zoro # G3339625
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Character Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Not Applicable, Includes (12) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 2 in.H (GBLK500EC)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- HARDLINE PRODUCTS Number 2 Decal, 3" White Vinyl, PK10 (3SCWP2)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3in. H (GBLKSI320)
- HY-KO Number/Letter 2In Vnyl Blk (MM-7N)
- Hardline Products Letters and Numbers