Shop All Letters and Numbers
Hardline Products
Number Label, Blk, 5-1/2 in. H, No. 0, PK12
Mfr # DB512B-0
Zoro # G3339631
product price: $52.99
/pk 12, $4.42/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 1/2 in
- Overall Height 5 1/2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # DB512B-0
- Zoro # G3339631
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Character Width | 4 in |
Overall Width | 4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Not Applicable, Includes (12) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- STREAMLIGHT FACE CAP ASSEMBLY 88040 (SR880110)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1911-EG_12x18 (T1-1911-EG_12x18)
- HARDLINE PRODUCTS Number 2 Decal, 3" Black Vinyl, PK10 (3SCBP2)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Purple (GREPUG200)
- HARDLINE PRODUCTS Number 9 Decal, 3"White Vinyl, PK10 (3SCWP9)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 1, PK12 (DB712W-1)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- Hardline Products Letters and Numbers