Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, Yellow/Red
Mfr # GYERED500
Zoro # G3342011
original price:
$16.98
17% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardline Products
- MFR # GYERED500
- Zoro # G3342011
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Yellow/Red, Character Height 2 in, Character Outline Color Red, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (2) Set of A to Z Characters, (4) Set of 0 to 9 Characters, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3232-M)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148815 (148815)
- OCCUNOMIX Coverall, Black/Yellow, 2XL (SP-CVL-BY2X)
- PIP VF, Gloves, MaxiFlex Cut, L, 45MU64, PR (34-8743V/L)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Black (GREBLK500)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3 (DB43B-4)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 2 in.H (GWHI500EC)
- HARDLINE PRODUCTS Number 7 Decal, 3" White Vinyl, PK10 (3SCWP7)
- HY-KO 1.5In Gold Aluminum Number 3, 10PK (B00249)
- Hardline Products Letters and Numbers