Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, Yellow/Black
Mfr # GYEBKG200
Zoro # G3342398
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card
- Character Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # GYEBKG200
- Zoro # G3342398
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Yellow, Character Height 3 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Freezer(Cut-Resist L)(Pr (Y9239TL)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38PL-KD6)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100P)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (11-801)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLBLK700)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 2 in.H (GBLK500EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow, 3in.H (GYEBLK700)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GREBLK800)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- DELTANA Residential Letter H Satin Nickel 4" (RL4H-15)
- Hardline Products Letters and Numbers