Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, White/Black
Mfr # GWHBLK500
Zoro # G3342048
original price:
$16.98
16% off
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardline Products
- MFR # GWHBLK500
- Zoro # G3342048
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White/Black, Character Height 2 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (2) Set of A to Z Characters, (4) Set of 0 to 9 Characters, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26000 (26000)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Red (GYERED500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Black (GREBLK500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 2 in.H (GWHI500EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- HARDLINE PRODUCTS Number 6 Decal, 3" Black Vinyl, PK10 (3SCBP6)
- BRADY Reflective Numbers And Letters, 8, PK25 (5000-8)
- Hardline Products Letters and Numbers