Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, White, 3in. H
Mfr # GWHI200EC
Zoro # G3342361
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # GWHI200EC
- Zoro # G3342361
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- PORTWEST PU Touchscreen Glove, L (A195)
- PRES-A-PLY Laser Address Labels, 1 1/3x4, PK1400 (30602)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Red (GYERED500)
- HARDLINE PRODUCTS Number 9 Decal, 3" Black Vinyl, PK10 (3SCBP9)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Silver/Black (GSIBLK500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow, 3in.H (GYEBLK700)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3in. H (GBLKSI320)
- MASTERVISION 0.75 in. White Plastic Set of Letters, Numbers & Symbols (MA44883)
- Hardline Products Letters and Numbers