Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, Red/Black
Mfr # GREBLK500
Zoro # G3342066
original price:
$16.98
17% off
new price: $13.99
/ea
$13.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # GREBLK500
- Zoro # G3342066
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Red/Black, Character Height 2 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (2) Set of A to Z Characters, (4) Set of 0 to 9 Characters, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, S (J41248)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 9, PR (R-840)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 2 in.H (GBLK500EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Silver/Black (GSIBLK500)
- HARDLINE PRODUCTS Number 5 Decal, 3" Black Vinyl, PK10 (3SCBP5)
- HARDLINE PRODUCTS Number 3 Decal, 3" White Vinyl, PK10 (3SCWP3)
- HARDLINE PRODUCTS Number 1 Decal, 3" White Vinyl, PK10 (3SCWP1)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-2-7-10)
- Hardline Products Letters and Numbers