Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, Brown, 3 in.H
Mfr # GBRBKG400
Zoro # G3342221
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card
- Character Color Black/Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # GBRBKG400
- Zoro # G3342221
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Brown, Character Height 3 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9007-03)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- JJ KELLER Labor Law Poster Kit, FL, English, 35 In. W (100-FL-K)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Small (11-250)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Silver/Black (GSIBLK500)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 1, PK12 (DB712W-1)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 2 in.H (GBLKKI500)
- HARDLINE PRODUCTS Number Label, Blk, No. 0 Thru 9, PK120 (DB5120B-KIT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLBLK700)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue/Black (GBLBKG200)
- Hardline Products Letters and Numbers