Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, Blue, 3 in.H
Mfr # GBLU350EC
Zoro # G3342267
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card
- Character Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # GBLU350EC
- Zoro # G3342267
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Blue, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Wool Liner Green S/M (0221RGRNSMD)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (61KBR)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK6 (3KAS6YLW)
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK100 (3SCBP10)
- HARDLINE PRODUCTS Number Label, Vinyl, 5-1/2 in. H, No. 4, PK3 (DB53W-4)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black3 in. H (GBLK350EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3 in.H (GBLK700EC)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 1, PK12 (DB712W-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 2, Flat Black (HNF6-2 FBL)
- Hardline Products Letters and Numbers