Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, Black, 3in. H
Mfr # GBLKSI320
Zoro # G3342346
original price:
$16.99
4% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card
- Character Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # GBLKSI320
- Zoro # G3342346
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Silver, Character Height 3 in, Character Outline Color Silver, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, 11-1/2" L, PR (PAMSQ-M89/W1011)
- HY-KO 3.5In Colonial Number 4, 10PK (A10254)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries, 120V AC (SA520B)
- OBERON ARC™ Series 15 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-15KA-S)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLBLK700)
- HARDLINE PRODUCTS Number 0 Decal, 3" White Vinyl, PK10 (3SCWP0)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black/Silver (GBLKSI500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 1-13/64 in.W (GWHI700EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-6-G)
- Hardline Products Letters and Numbers