Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, 2 in.H
Mfr # GBLKKI500
Zoro # G3342118
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # GBLKKI500
- Zoro # G3342118
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Green, Character Height 2 in, Character Outline Color Green, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, 2XL (231092)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-855-WT)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 2 in.H (GWHI500EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black/Silver (GBLKSI500)
- HARDLINE PRODUCTS Letter B Decal, 3" White Vinyl, PK10 (3SCWPB)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3in. H (GWHI200EC)
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 8, PK3 (DB73W-8)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 1, Flat Black (HNF6-1 FBL)
- Hardline Products Letters and Numbers