Shop All Letters and Numbers
Hardline Products
Number 7 Decal, 3" White Vinyl, PK10
Mfr # 3SCWP7
Zoro # G0051797
product price: $8.35
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # 3SCWP7
- Zoro # G0051797
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Character Color | White |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Item | Number Sticker |
Includes | (10) Pack |
Indoor/Outdoor Usage | Indoor/Outdoor |
Retroreflective Grade | Non-Reflective |
Characters Included | 7 |
Embossed | No |
Resistance Properties | UV-Resistant |
Meets USCG Registration Guidelines | Yes |
Application | General Identification, USCG |
Character Color Gradient | Solid Color |
Adhesive Type | Permanent Adhesive |
Description
Number Sticker, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Not Applicable, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- 3M Adapter 529-04-50,110-120 VAC, 1/pk (529-04-50)
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, S/M (SR 100 S/M)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3 (DB43B-4)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 6, PK3 (DB73B-6)
- HARDLINE PRODUCTS Number 9 Decal, 3" Black Vinyl, PK10 (3SCBP9)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- HARDLINE PRODUCTS Number 8 Decal, 3" White Vinyl, PK10 (3SCWP8)
- MAXIM LIGHTING BLANK - 4 Square Tile (53669WT)
- Hardline Products Letters and Numbers