Shop All Letters and Numbers
Hardline Products
Number 5 Decal, 3" White Vinyl, PK10
Mfr # 3SCWP5
Zoro # G0051970
product price: $9.65
/pk 10, $0.97/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # 3SCWP5
- Zoro # G0051970
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Character Color | White |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Item | Number Sticker |
Indoor/Outdoor Usage | Indoor/Outdoor |
Retroreflective Grade | Non-Reflective |
Includes | (10) Pack |
Embossed | No |
Resistance Properties | UV-Resistant |
Meets USCG Registration Guidelines | Yes |
Application | General Identification, USCG |
Characters Included | 5 |
Character Color Gradient | Solid Color |
Adhesive Type | Permanent Adhesive |
Description
Number Sticker, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Not Applicable, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 115)
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- SIGNMISSION Keep Work Areas Clean 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99919 (FD-2-C-16-12PK-99919)
- HARDLINE PRODUCTS Number 3 Decal, 3" Black Vinyl, PK10 (3SCBP3)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Purple (GREPUG200)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- HARDLINE PRODUCTS Number 9 Decal, 3" Black Vinyl, PK10 (3SCBP9)
- HARDLINE PRODUCTS Letter T Decal, 3" Black Vinyl, PK10 (3SCBPT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 2 in.H (GBLKKI500)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- Hardline Products Letters and Numbers