Shop All Letters and Numbers
Hardline Products
Number 2 Decal, 3" White Vinyl, PK10
Mfr # 3SCWP2
Zoro # G0051849
original price:
$10.95
16% off
new price: $9.15
/pk 10, $0.92/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # 3SCWP2
- Zoro # G0051849
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Character Color | White |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Item | Number Sticker |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | (10) Pack |
Retroreflective Grade | Non-Reflective |
Embossed | No |
Application | General Identification, USCG |
Resistance Properties | UV-Resistant |
Adhesive Type | Permanent Adhesive |
Meets USCG Registration Guidelines | Yes |
Characters Included | 2 |
Character Color Gradient | Solid Color |
Description
Number Sticker, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Not Applicable, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- HESKINS LLC Heskins Standard Safety Grip„¢ Anti Slip Tape, Black, 1" x 60', 60 Grit (H3401002500060NUA)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- CHILL-ITS BY ERGODYNE Cooling Towel, Navy, One Size (6710CT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GRED350EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- HARDLINE PRODUCTS Number 9 Decal, 3" Black Vinyl, PK10 (3SCBP9)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black3 in. H (GBLK350EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red/Black (GREBLK500)
- HY-KO 4In Solid Brass Number 4, 5PK (A10494)
- Hardline Products Letters and Numbers