Shop All Letters and Numbers
Hardline Products
Letter Kit, A-Z, 3" Black Vinyl, PK350
Mfr # 3SCBP-350
Zoro # G0051943
product price: $211.99
/pk 350, $0.61/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardline Products
- MFR # 3SCBP-350
- Zoro # G0051943
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Description
Black Vinyl Letter Decal Kit, Adhesive Type Permanent Adhesive, Application General Identification, General Labeling, USCG, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Dyer, Includes 10 decals each of B,C,D,F,G,H,J,K,M,P,Q,U,V,W,X,Y,Z, 20 decals each of A,E,I,L,N,O,R,S,T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 13, XW, PR (FDXL200-13XW)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- CONDOR VF, Leather Gloves, Split, L, 2AH54, PR (56JD23)
- HARDLINE PRODUCTS Number 5 Decal, 3" White Vinyl, PK10 (3SCWP5)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- HARDLINE PRODUCTS Number 0 Decal, 3" Black Vinyl, PK10 (3SCBP0)
- HARDLINE PRODUCTS Number 3 Decal, 3" White Vinyl, PK10 (3SCWP3)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 2 in.H (GWHI500EC)
- JJ KELLER Number Label, 2, Black, PK50 (2964)
- Hardline Products Letters and Numbers