Shop All Electric Polishers And Buffers
Hardin
Wet Polisher, 8A, 6 ft.
Mfr # GHWV5PSET
Zoro # G7578207
original price:
$280.99
10% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 5
- No Load RPM 1,000 to 4,500
- Amps 8.0 A
- Corded/Cordless Corded
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardin
- MFR # GHWV5PSET
- Zoro # G7578207
- UPC # 645710101953
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
size | 5 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 15 in |
Pad Size | 5 in |
Cord Length | 6 ft |
Maximum Disc Diameter | 5 in |
Description
Wet Polisher, Product Type Wet Polisher Kit, Polishing Motion Rotary, Maximum Disc Diameter 5 in, Abrasive Mount Type Threaded Shank, Grip Type Right Angle with Front Grip, Maximum Disc Speed 4,500 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 7, Switch Type Slide, Voltage 120 V, Includes Gearbox Cover, Ground Fault Circuit Interrupter, Owner's Manual, (2) Shaft Wrenches, Side Handle, Water Shroud, Cord Length 6 ft, Current 8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit (DCE700X2)
- RIDGID Drive Bar (844)
- KRAFT TOOL EZY-Tote Tool Carrier-RE Bull Float (CC1009)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (05059530001)
- HARDIN Variable Speed Polisher 4 Inch Granite Marble Wet Polishing Kit with Diamond Pads (HWVPOLSET)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder w/Under Hung Water Feed VSP5 (HWVGRIN) w/E5SET (HWV5GRIN)
- HARDIN 4" Variable Speed 220V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN220) (WP800-220)
- HARDIN 5-Inch Variable Speed Concrete Wet Polishing and Grinding Kit (CCGRINDPOLSET)
- HARDIN Wet Polisher, 8A, 6 ft. (GHWV4PSET)
- HARDIN 4 Inch 220V Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN220)
- DAYTON Buffer, 1/2 Hp, 3450 RPM, 120 V (4TJ99)
- Hardin Finishing Tools