Shop All Electric Polishers And Buffers
Hardin
Wet Polisher, 8A, 6 ft.
Mfr # GHWV4PSET
Zoro # G7496517
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 4
- No Load RPM 1,000 to 4,500
- Amps 8.0 A
- Corded/Cordless Corded
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardin
- MFR # GHWV4PSET
- Zoro # G7496517
- UPC # 645710101915
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
size | 4 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 15 in |
Pad Size | 4 in |
Maximum Disc Diameter | 4 in |
Cord Length | 6 ft |
Description
Wet Polisher, Product Type Wet Polisher Kit, Polishing Motion Rotary, Maximum Disc Diameter 4 in, Abrasive Mount Type Threaded Shank, Grip Type Right Angle with Front Grip, Maximum Disc Speed 4,500 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 7, Switch Type Slide, Voltage 120 V, Cord Length 6 ft, Current 8 A, Features 4 in Diamond Pads in 7 Grits, Constant Speed Control Water Fed Grinder with Built-In GFCI, Soft Start, Power Source Corded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline (JSCV14F)
- WILTON Belt (5710231)
- GEARWRENCH 26 Piece 1/4" Drive 12 Point Standard SAE Mechanics Tool Set (80313)
- CLE-LINE 29PC 135° HS-CO HD Jobber Lgth Drill TiN-Tipped Set Cle-Line 1501-TT TiN Tipped HSS-CO 1/16-1/2x1/64 (C66113)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- HARDIN 3/8-Inch Radius Stone and Concrete 1/4 Round Bullnose Shaping and Wet Polishing Kit (38WVPOLSET)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- HARDIN 4" Variable Speed 220V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN220) (WP800-220)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 4 Inch Diamond Polishing Pad Set (GHWV4POLSET)
- HARDIN Dry Variable Speed Constant Power Polisher / Grinder with Backer Pad (BRHD-5BP) (HD-5)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- Hardin Finishing Tools