Shop All Electric Polishers And Buffers
Hardin
Wet Polisher, 8A, 6 ft.
Mfr # GH38GPSET
Zoro # G7608413
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- No Load RPM 1,000 to 4,500
- Amps 8.0 A
- Corded/Cordless Corded
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardin
- MFR # GH38GPSET
- Zoro # G7608413
- UPC # 645710101977
- Country of Origin China
- Category Electric Polishers And Buffers
Dimensions
Size | 5 |
Spindle Thread Size | 5/8 in -11 |
Tool Length | 15 in |
size | 5 |
Pad Size | 4 in |
Cord Length | 6 ft |
Maximum Disc Diameter | 4 in |
Description
Wet Polisher, Product Type Wet Polisher Kit, Polishing Motion Rotary, Maximum Disc Diameter 4 in, Abrasive Mount Type Threaded Shank, Grip Type Right Angle with Front Grip, Maximum Disc Speed 4,500 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 8, Switch Type Slide, Voltage 120 V, Includes Gearbox Cover, Ground Fault Circuit Interrupter, Owner's Manual, (2) Shaft Wrenches, Side Handle, Water Shroud, Cord Length 6 ft, Current 8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RE-GRIP Re-Grip Large (PN61-7BL)
- JONARD TOOLS Can Wrench and P-Key Kit, 7-3/8" L (SSK-900)
- MELIN TOOL CO Countersink, Machine, 82 deg., 1" (HSMC-1-82)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- HARDIN 5" Var Spd Polisher, Triad Planetary Concrete Wet Polisher Base w/12 pc 4" Diamond Polishing Pad Set (BRTTRIAD12)
- HARDIN Belt for HD-850 (RRBELT) (HD-850-27)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 4 Inch Diamond Polishing Pad Set (GHWV4POLSET)
- HARDIN 4" Var Speed Polisher, 2" Full Bullnose Diamond Profile Wheel & 8 pc 4" Diamond Polishing Pad Set (V50WVPOLSET)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- HARDIN 3/8" Diamond Profile Wheel, WP800-220 4" Var Speed Polisher & 8 pc 4" Diamond Polishing Pad Set (38BWVPOLSET220)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- Hardin Finishing Tools