Shop All Electric Polishers And Buffers
Hardin
VSP5 5" Var Speed Polisher, 3/16" Radius Diamond Profile Wheel & 8 pc 5" Diamond Polishing Pad Set
Mfr # HWV316POLSET
Zoro # G004389863
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardin
- MFR # HWV316POLSET
- Zoro # G004389863
- UPC # 645710000973
- Country of Origin China
- Category Electric Polishers And Buffers
Details
Color | Multi |
Description
The stone workers need for quality tools has led to the evolution of the Hardin product line. The composition and characteristics of marble, granite, tile, and engineered stone differ dramatically from concrete. Achieve professional results when profiling and polishing stone counter tops and surfaces with the Hardin Variable Speed wet polisher. Ergonomically designed with a water delivery system that sits under the polisher. Simply hook the end of the 5-Feet 1/4-Inch water line to a standard 5/8-Inch garden hose as a water source. Lightweight enough at about 6.5 pounds with enough power to get the job done. This unit is equipped with a 950-Watt, 8.29-Amp, variable speed motor. Adjustable via a variable speed wheel switch located at the back of the polisher. You can operate from 2,000-4,000-RPM. When polishing, you get optimum results around 2,500-RPM. This kit is ideal, at higher-RPM, to shape the edge of a slab of granite, marble, tile, or masonry with the included vacuum brazed profile wheel. The profile wheel is simple to use. Works much like a router bit works. Has a flat surface that rides on top of the material being worked on. On the bottom of the vacuum brazed profile wheel, you have a guide bearing that rides up against the side of the material. Keeps the bit 100% true. Put the 1/2 round metal splash guard around the collar of the polisher. Then with nothing else on the arbor simply thread the vacuum brazed profile wheel onto the 5/8-InchX11 UNC thread arbor. Set polisher to the higher-RPM setting, turn water on low, power up the grinder, apply some force parallel with the working surface, and you're on your way to profiling your custom edge. This Hardin Variable Speed Polishing kit comes with a set of 7 premium diamond polishing pads. Start polishing with the 50-Grit pad and continue polishing with each successive-Grit until you achieve that factory shine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.10587X40)
- WALDMANN Omnivue LED, 120V, 35" Reach w/Clamp (113178005)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- TEKTON 1/4 Inch Drive x 10 mm 6-Point Socket (SHD02110)
- HARDIN 4" Variable Speed 220V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN220) (WP800-220)
- HARDIN Variable Speed Wet Grinder Polisher 110 Volt, 60 Hz, 1000 to 4500 RPM 900 Watt (HNWVGRIN) (VS5)
- HARDIN Variable Speed Polisher 4 Inch Granite Marble Wet Polishing Kit with Diamond Pads (HWVPOLSET)
- HARDIN 4" Variable Speed 110V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN) (WP800)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder w/Under Hung Water Feed VSP5 (HWVGRIN) w/E5SET (HWV5GRIN)
- HARDIN 4 Inch Var Speed Polisher and 8 pc 4 Inch Diamond Polishing Pad Set (WVPOLSET)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V, 5-1/8" L (2438-22X, 48-11-2440)
- Hardin Electric Polishers And Buffers