Shop All Orbital, Random and Triangle Sanders
Hardin
Random Orbital Polisher, 1800- 7000 RPM, 7 Amp, 800 Watt with 6 Inch White Polishing Pad
Mfr # HVRO-38K
Zoro # G104397959
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White,Gray & Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardin
- MFR # HVRO-38K
- Zoro # G104397959
- UPC # 645710006630
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Details
Color | White,Gray & Green |
Description
Hardin HVRO-38K Random Orbital Polisher, 1800- 7000 RPM, 7 Amp, 800 Watt with 6" White Polishing Pad.Hardin HVRO-38 Random Orbit, Swirl-Free Sanding/Polishing Action, 1800- 7000 RPM, 7 Amp, 800 Watt (HD-HVRO-38). Hardin Industrial Products brings their years of stone and hard material polishing knowledge & innovative tooling solutions to the car care industry with the launch of the Hardin HVRO-38 Random Orbit Polisher. Features a proprietary counter balance for use with this polisher to provide swirl-free sanding polishing action. During extended polishing sessions, the variable speed dial & trigger lock prevent user fatigue ensuring perfect results every time. 2 Positions (Left or Right) removeable side handle grip for greater comfort & control palm grip handle for additional force & better comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 12 pc. (32894)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- HARDIN 6-Inch Variable Speed Random Orbital Sander with Dust Bag - 6 Amp 700W 2500-10,000 OPM (HD-7800)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HPG-331-DC (HPG-331-DC-35)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-5800-DC (HD-5800-DC-35)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HD-4800-DC (HD-4800-DCB)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Pipe and Tube Belt Sander / Polisher (HPG-331-DC)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Burnisher with Abrasive Flap Wheel (HD-5800-DC)
- 3M Air Sheet Sander, 0.28 hp (7000119341)
- Hardin Sanders & Accessories