Shop All Drill Presses
Hardin
Heavy Duty 20 Inch Drill Stand with Cast Iron Base
Mfr # HD-980DS
Zoro # G004401923
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardin
- MFR # HD-980DS
- Zoro # G004401923
- UPC # 645710007057
- Country of Origin China
- Category Drill Presses
Details
Color | Silver & Black |
Description
Hardin HD-980DS Heavy Duty 20 Inch Drill Stand, will convert your favorite electric drill with a diameter of 1 3/4 inches or less into a drill press. Precision crafted with adjustable table and drill heights allow you to center your project properly and lower your drill down straight. The strong, secure base has pre-drilled holes for bench mounting. This unit is 20 inches tall, with a drilling depth of 2-1/4 inch. The cast iron base measures 9 x 6 inches, and is well balanced and bench mountable. Some assembly is required, but easy to follow instructions are included and make assembly a breeze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (54TL61)
- OCHSENKOPF Spare Handle, Hickory, 850mm (OX E-96 H-0850)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand (HD-985DS)
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW30)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- JET Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 20 in Swing, 12 Speed (354020)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed (977100-1)
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 16 Speed (54ZW32)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354401)
- Hardin Drill Presses