Shop All Dust Collector Accessories
Hardin
7 Inch Vacuum Metal Dust Shroud Cover with 3 Inch Grinder Neck ID Opening
Mfr # DS7SL
Zoro # G704402121
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black & Orange
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hardin
- MFR # DS7SL
- Zoro # G704402121
- UPC # 645710005466
- Country of Origin China
- Category Dust Collector Accessories
Details
Color | Black & Orange |
Material | Metal |
Description
The Dust Shroud is designed for use with diamond cup wheels for floor grinding applications. The DS7SL is the pro's choice for dust control when using a hand grinder. Fits most 7" grinders and captures airborne particles for outstanding dust control. Preserves air quality, protects workers from harmful silica dust, Hexavalent Chromium and silicosis with the industry's best dustless grinding system. The DS7SL installs fast and easy. The height is adjustable to accommodate different cutting blades or grinding wheels. Dust cleanup costs time and money and is a safety hazard. Enhance worker safety with DS7SL point-of-origin dust control systems for hand grinders. Saves time and money by reducing/eliminating dust cleanup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 1/2" Bearing Guided Straight Bit (2216)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (J10026)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #7, 5/8-11, 2in (31400)
- INGERSOLL-RAND Air Impact Wrench, 1/4 In. Dr., 14,500 rpm (2101XPA)
- HARDIN 5-Inch Universal Dust Extracting Surface Grinding Shroud With 1.8-Inch I.D (DS5PB)
- HARDIN Universal 5-Inch Dust Extracting Surface Grinding Shroud (DS5H)
- HARDIN Universal 7-Inch Dust Extracting Surface Grinding Shroud (DS7H)
- HARDIN 4 Inch Vacuum Metal Dust Shroud Cover with 1.75 Inch ID & 1.25 Inch Vacuum Connector (DC4)
- HARDIN 7 Inch Vacuum Dust Shroud Cover (Plastic) with 3 Inch ID for Dustless Grinder (DS7P)
- WILTON Canister Filter Kit for DC-650 1-Micron (DC-650C)
- MAKITA Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders (195236-5)
- Hardin Dust Collector Accessories