Shop All Dust Collector Accessories
Hardin
5-Inch Universal Dust Extracting Surface Grinding Shroud with 1.6-Inch ID
Mfr # DS5PA
Zoro # G404401882
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardin
- MFR # DS5PA
- Zoro # G404401882
- UPC # 645710013928
- Country of Origin China
- Category Dust Collector Accessories
Details
Color | Black & Silver |
Description
Dust collection shroud with flush grinding door allows dust collection for flush edge grinding. It features a spring-loaded suspension system that keeps the shroud flush to the surface during movement and compensates for blade wear. The shroud has a removable edge piece for surface work flush to edges or other objects. It also has soft brushes that help contain the dust and allow for smooth movement over the work surface. The outside diameter of the extraction port will work with most standard vacuum hose systems. The dust shroud is ideal for concrete finishing, concrete material removal and paint or surface coating removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- HARDIN 4 Inch Vacuum Metal Dust Shroud Cover with 1.75 Inch ID & 1.25 Inch Vacuum Connector (DC4)
- HARDIN Universal 5-Inch Dust Extracting Surface Grinding Shroud (DS5H)
- HARDIN 7 Inch Vacuum Metal Dust Shroud Cover with 3 Inch Grinder Neck ID Opening (DS7SL)
- HARDIN 7 Inch Vacuum Dust Shroud Cover (Plastic) with 3 Inch ID for Dustless Grinder (DS7P)
- HARDIN 5-Inch Universal Dust Extracting Surface Grinding Shroud With 1.8-Inch I.D (DS5PB)
- HARDIN Universal 7-Inch Dust Extracting Surface Grinding Shroud (DS7H)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11769) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103L)
- Hardin Dust Collector Accessories