Shop All Electric Polishers And Buffers
Hardin
3/16" Radius Diamond Profile Wheel, WP800-220 4" Var Spd Polisher & 8pc 4" Diamond Polishing Pad Set
Mfr # 316WVPOLSET220
Zoro # G404389814
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
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
- Brand Hardin
- MFR # 316WVPOLSET220
- Zoro # G404389814
- UPC # 645710000669
- Country of Origin China
- Category Electric Polishers And Buffers
Details
Color | Multi |
Description
The 220 volt Hardin 3/16 inch radius shaping and polishing profile package is the ideal combination of tools used to produce a 3/16 inch radius decorative edge on tile, granite and concrete counter tops and other natural stone and hard surfaces. This kit includes a Hardin 4 inch variable speed wet polisher, 3/16 radius diamond profile wheel, and a complete set of 4 inch premium diamond polishing pads. The polishing pad set includes 1 each; 50, 100, 200, 400, 800, 1500, and a 3000 grits. This set also includes the rubber backer pad needed to attach the diamond pads to the polisher. This kit includes a 3/16 inch radius vacuum brazed diamond profile wheel. This vacuum brazed profile wheel is designed to produce a rounded-over 3/16 inch look on natural or engineered stone and concrete.
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
- JAMESON Big Buddy Duct Rodder w/ 500 ft. of 1/2" Marked Rod (11-38-500M)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 10,000 rpm (57126)
- TEKTON 11-Tool Combination Wrench Holder (Red) (79367)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 4 Inch Diamond Polishing Pad Set (GHWV4POLSET)
- HARDIN 4" Variable Speed 110V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN) (WP800)
- HARDIN 700-3000 RPM Pipe Polisher 800W Includes 36, 60, 120, 180 & 240 Grit Aluminum Oxide Sanding Belts (HPG-331-K)
- HARDIN 4 Inch Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN)
- HARDIN VS5 Var Spd Wet Grinder Polisher, Dust Shroud, 4" Diamond Turbo Cup Wheel, 8 pc 5" Diamond Pad Set (GHCCGRINDPOLSET)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- HARDIN 5-Inch Variable Speed Concrete Wet Polishing and Grinding Kit (CCGRINDPOLSET)
- Hardin Finishing Tools