Shop All Gate Door Hardware
Hardcore
Wheel with Carriage Plates, Zinc, 2" W
Mfr # CI2720
Zoro # G7943050
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Included
- Number of Mounting Holes 0
- Material Steel
- Finish Zinc
- For Door Thickness 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardcore
- MFR # CI2720
- Zoro # G7943050
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Height | 6 in |
Length | 8 in |
Width | 2 in |
Overall Height | 6 in |
Overall Length | 8 in |
Overall Width | 2 in |
Details
Hardware | Included |
Number of Mounting Holes | 0 |
Material | Steel |
Finish | Zinc |
Item | Wheel with Carriage Plates |
For Door Thickness | 1 1/2 in |
Color | Silver |
Latch Type | Sliding Gate Wheel |
Product Type | Wheel with Carriage Plates |
Hardware Included | Yes |
Description
Wheel with Carriage Plates, Product Type Wheel with Carriage Plates, Latch Type Sliding Gate Wheel, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter Not Applicable, Material Steel, Number of Mounting Holes 0, Hardware Included Yes, Color Silver, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 2 in, Overall Height 6 in, Overall Length 8 in, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grille-10 Style (931-1097G)
- KUSHLAN PRODUCTS Tamping Ram, 4000 lb. Force, 24" L (KRM160-L)
- BRIGGS & STRATTON Air Filter (399877S)
- TEEJET TeeJet AIC Flat Spray Tip (AIC110015-VS)
- CO-LINE WELDING Co-line Welding Lockable 2-way Gate Latch - R-158-2L (54017)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Slide Bolt Latch (N165-555)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 BLK Cane Bolt (N165-902)
- NATIONAL HARDWARE Gate Latch Ss (N342-642)
- ZORO SELECT Adjustable Gate Spring, Black (4PB52)
- RICHELIEU AMERICA GATE LATCH (301XV)
- Hardcore Gate Door Hardware