Shop All Gate Door Hardware
Hardcore
Gate Guide Assembly, Zinc, 3/4" W
Mfr # CI2300
Zoro # G7943041
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Included
- Number of Mounting Holes 0
- Material Steel
- Width 3/4 in
- Height 5 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hardcore
- MFR # CI2300
- Zoro # G7943041
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Width | 3/4 in |
Height | 5 13/32 in |
Length | 8 in |
Overall Width | 3/4 in |
Overall Length | 8 in |
Overall Height | 5 7/16 in |
Details
Hardware | Included |
Number of Mounting Holes | 0 |
Material | Steel |
Finish | Zinc |
Color | Silver |
For Door Thickness | 1 1/2 in |
Item | Gate Guide Assembly |
Latch Type | Sliding Gate Guide |
Product Type | Gate Guide Assembly |
Hardware Included | Yes |
Description
Gate Guide Assembly, Product Type Gate Guide Assembly, Latch Type Sliding Gate Guide, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter Not Applicable, Material Steel, Number of Mounting Holes 0, Hardware Included Yes, Color Silver, Throw Size Not Applicable, Bolt Length Not Applicable, Overall Width 3/4 in, Overall Height 5 7/16 in, Overall Length 8 in, Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S59038 SEAL Fits Long Tractor (S.59038-SPX_5)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- BRIGGS & STRATTON Carburetor Overhaul Kit (695157)
- ACHLA DESIGNS Achla PYL-25L 70" x 24" x 24" Black Wrought Iron Replacement Jute Liner (PYL-25L)
- M-D M-d Products 36in. Bright Gold Heavy Duty Flat Top Saddle Thresholds 09613 (9613)
- LOCKEY Stainless Steel Chain Link Gate Box For 2900/2930/2950/2985 (GB2900)
- CROSBY Hook, Bullard Gate Repair Kit, 5 (1100112)
- NATIONAL MFG/SPECTRUM BRANDS HHI 58x8 Zinc Bolt Hook (N130-617)
- LOCKEY TB650 Adjustable Hydraulic Gate Closer for gates 150-250 lbs., Grey (LK-TB650-G)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 SS Cane Bolt (N348-516)
- KEEDEX Gate Box, Silver, Aluminum, 5-1/2" W (K-BXSIM-AL)
- Hardcore Gate Door Hardware