Shop All Handheld Flashlights
Hard Top
400 Lumen Sub Compact LED Pistol Light - Case of 50
Mfr # HA642747
Zoro # G004149566
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hard Top
- MFR # HA642747
- Zoro # G004149566
- UPC # 661541181421
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Best in Class 3V CREE LED Technology
- Genuinely Enhanced 400 Lumen Output Casts Just the Right Amount of Identifiable Light Without Temporarily Blinding the Operator
- Integrated Reflector and Bulb, Preset Flood Focus Design Ideal for Instantaneous Target Identification
- User Friendly Ambidextrous Toggle Switch Operation for Both Left or Right Handed Manipulation with Momentary/Permanent On/Off
- Integral Low Profile Snag Free Picatinny Mounting Deck
- Removable Centered and Offset Posi lock tabs for Increased Compatibility Across a Larger Variety of Pistols
- Matte Black Hard Coat Anodize Aluminum for Durable Wear Resistance
- Includes 1x CR2 Battery
- UTG 400 Lumen Sub compact LED Ambi. Pistol Light
- Material: Aluminum
- Flashlight Bulb Type: 24mm LED IRB
- Flashlight Voltage(V): 3V
- Max. Output(Lumens): 400
- Battery Operating Time: 1 Hr+
- Battery Type: CR2
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA TW LED BR30 DL 65W 6PK (41329)
- ILC Replacement for Plusrite J118 100w 120v replacement light bulb lamp, 2PK (J118 100W 120V PLUSRITE)
- JANDORF Pull Chain Brass & White (60322)
- ILC Replacement for Havis Shield 231-w/4 replacement light bulb lamp (231-W/4 HAVIS SHIELD)
- STREAMLIGHT Black Rechargeable 18650, 1,000 lm lm (88085)
- COAST Coast 19807 G26 Titanium Flashlight (3508777)
- SCORPION MASTER Scorpion 32 LED Black/Purple LED UV Flashlight AAA Battery (302480)
- POWERZONE Lantern Camp Cob Led Clpsble (LP-6378-COB)
- RAYOVAC Workhorse Pro 250 lm Black LED Flashlight AAA Battery (DIY3AAA-BE)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- EVEREADY Flashlight, Intrinsically Safe, Waterproof, LED, OE (EVEENISHH25E)
- Hard Top Handheld Flashlights