Shop All Electrical Wire & Cable
Harbour Industries
MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Orange, Sold by the FT
Mfr # J1351-3
Zoro # G611129852
Sold in multiples of 500 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22
- Color Orange
- Number of Conductors 1
- Insulation Material PTFE
- Conductor Material Silver Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J1351-3
- Zoro # G611129852
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 |
Details
Color | Orange |
Number of Conductors | 1 |
Insulation Material | PTFE |
Conductor Material | Silver Plated Copper |
Standards | MIL M16878/4;NEMA HP3;UL 1213 |
Max. Temp. | 200 C, UL 105 C |
Stranding | 7 |
Shielding Type | Unshielded |
Voltage | 600V |
Cable Type | M16878/4 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSH1A)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 20 AWG, PTFE Insulated, 600V, Blue, Sold by the FT (J1161-6)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- HARBOUR INDUSTRIES 10 AWG, UL 1199 Lead Wire, 37 Strand, 200C, 600V, Silver plated copper, PTFE, Black, Sold by the FT (J4461-0)
- HARBOUR INDUSTRIES 18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT (J1007-9)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- Harbour Industries Electrical Wire & Cable