Shop All Electrical Wire & Cable
Harbour Industries
MIL M16878/4 16 AWG, PTFE Insulated, 600V, Green, Sold by the FT
Mfr # J1344-5
Zoro # G811130269
Sold in multiples of 250 for $362.50
$362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16
- Color Green
- Number of Conductors 1
- Conductor Material Silver Plated Copper
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J1344-5
- Zoro # G811130269
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 |
Details
Color | Green |
Number of Conductors | 1 |
Conductor Material | Silver Plated Copper |
Voltage | 600V |
Standards | MIL M16878/4 |
Cable Type | M16878/4 |
Max. Temp. | 200 C |
Insulation Material | PTFE |
Stranding | 19 |
Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (3431)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 20 AWG, PTFE Insulated, 600V, Blue, Sold by the FT (J1161-6)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- Harbour Industries Electrical Wire & Cable