Shop All Electrical Wire & Cable
Harbour Industries
M16878/5 Lead Wire, 20 AWG, PTFE Insulated, 1kV, Orange, Sold by the FT
Mfr # J1395-3
Zoro # G911130596
Sold in multiples of 250 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20
- Color Orange
- Number of Conductors 1
- Conductor Material Silver Plated Copper
- Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J1395-3
- Zoro # G911130596
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 |
Details
Color | Orange |
Number of Conductors | 1 |
Conductor Material | Silver Plated Copper |
Shielding Type | Unshielded |
Insulation Material | PTFE |
Voltage | 1kV |
Max. Temp. | 200 C |
Standards | MIL M16878/5 |
Cable Type | M16878/5 |
Stranding | 19 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 78 in 22 mm PushButton Lock for max 78 in 22 mm Panel Thickness Chrome (369470140)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- HARBOUR INDUSTRIES M16878/5 Lead Wire, 20 AWG, PTFE Insulated, 1kV, Red, Sold by the FT (J1395-2)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- HARBOUR INDUSTRIES 10 AWG, UL 1199 Lead Wire, 37 Strand, 200C, 600V, Silver plated copper, PTFE, Black, Sold by the FT (J4461-0)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- ENCORE WIRE BLACK 600V THHN/THWN-2 500FT WIRE (106100701440)
- Harbour Industries Electrical Wire & Cable