Shop All Electrical Wire & Cable
Harbour Industries
22 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Red, Sold by the FT
Mfr # J4239-2
Zoro # G911130749
Sold in multiples of 500 for $340.00
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22
- Color Red
- Number of Conductors 1
- Standards CSA AWM;UL 1180
- Stranding 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J4239-2
- Zoro # G911130749
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 |
Details
Color | Red |
Number of Conductors | 1 |
Standards | CSA AWM;UL 1180 |
Stranding | 19 |
Voltage | 300V |
Shielding Type | Unshielded |
Insulation Material | PTFE |
Max. Temp. | 200 C |
Conductor Material | Silver Plated Copper |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 20 AWG, PTFE Insulated, 600V, Blue, Sold by the FT (J1161-6)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- HARBOUR INDUSTRIES M16878/5 Lead Wire, 20 AWG, PTFE Insulated, 1kV, Red, Sold by the FT (J1395-2)
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- Harbour Industries Electrical Wire & Cable