Shop All Electrical Wire & Cable
Harbour Industries
22 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Brown, Sold by the FT
Mfr # J4239-1
Zoro # G811130887
Sold in multiples of 500 for $340.00
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22
- Color Brown
- Number of Conductors 1
- Stranding 19
- Max. Temp. 200 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J4239-1
- Zoro # G811130887
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 |
Details
Color | Brown |
Number of Conductors | 1 |
Stranding | 19 |
Max. Temp. | 200 C |
Shielding Type | Unshielded |
Standards | CSA AWM;UL 1180 |
Insulation Material | PTFE |
Conductor Material | Silver Plated Copper |
Voltage | 300V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- POWER FIRST Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC (2XYR1)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- HARBOUR INDUSTRIES M16878/5 Lead Wire, 20 AWG, PTFE Insulated, 1kV, Red, Sold by the FT (J1395-2)
- HARBOUR INDUSTRIES 10 AWG, UL 1199 Lead Wire, 37 Strand, 200C, 600V, Silver plated copper, PTFE, Black, Sold by the FT (J4461-0)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 20 AWG, PTFE Insulated, 600V, Blue, Sold by the FT (J1161-6)
- HARBOUR INDUSTRIES 18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT (J1007-9)
- SOUTHWIRE Service Entrance Cable, 4 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (2/2/2/4AX500)
- Harbour Industries Electrical Wire & Cable