Shop All Electrical Wire & Cable
Harbour Industries
22 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Black, Sold by the FT
Mfr # J4239-0
Zoro # G611130452
Sold in multiples of 500 for $340.00
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22
- Color Black
- Number of Conductors 1
- Insulation Material PTFE
- Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J4239-0
- Zoro # G611130452
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 |
Details
Color | Black |
Number of Conductors | 1 |
Insulation Material | PTFE |
Voltage | 300V |
Stranding | 19 |
Conductor Material | Silver Plated Copper |
Shielding Type | Unshielded |
Standards | CSA AWM;UL 1180 |
Max. Temp. | 200 C |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125/250V L14-30P 4-Prong Plug to 6-15/20 T-blade 15/20A 250V Connector (L1430620-012)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 20 AWG, PTFE Insulated, 600V, Blue, Sold by the FT (J1161-6)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- HARBOUR INDUSTRIES 18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT (J1007-9)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- Harbour Industries Electrical Wire & Cable