Shop All Electrical Wire & Cable
Harbour Industries
18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Orange, Sold by the FT
Mfr # J1007-3
Zoro # G311129442
Sold in multiples of 250 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Orange
- Number of Conductors 1
- Conductor Material Silver Plated Copper
- Standards CSA AWM;UL 1199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J1007-3
- Zoro # G311129442
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Orange |
Number of Conductors | 1 |
Conductor Material | Silver Plated Copper |
Standards | CSA AWM;UL 1199 |
Stranding | 19 |
Voltage | 600V |
Shielding Type | Unshielded |
Insulation Material | PTFE |
Max. Temp. | 200 C |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black (MO/ES48)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- HARBOUR INDUSTRIES 18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT (J1007-9)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 20 AWG, PTFE Insulated, 600V, Blue, Sold by the FT (J1161-6)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- RANKIN INDUSTRIES Ranomang 3 Hardfacing & Buildup Wire 1/16in. x 25 pound spool (WMANG3-116B-25)
- Harbour Industries Electrical Wire & Cable