Shop All Electrical Wire & Cable
Harbour Industries
18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Brown, Sold by the FT
Mfr # J1007-1
Zoro # G611129470
Sold in multiples of 250 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Brown
- Number of Conductors 1
- Insulation Material PTFE
- Standards CSA AWM;UL 1199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J1007-1
- Zoro # G611129470
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Brown |
Number of Conductors | 1 |
Insulation Material | PTFE |
Standards | CSA AWM;UL 1199 |
Max. Temp. | 200 C |
Voltage | 600V |
Stranding | 19 |
Shielding Type | Unshielded |
Conductor Material | Silver Plated Copper |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 1 HP, 20A (70520FR)
- HARBOUR INDUSTRIES 10 AWG, UL 1199 Lead Wire, 37 Strand, 200C, 600V, Silver plated copper, PTFE, Black, Sold by the FT (J4461-0)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 20 AWG, PTFE Insulated, 600V, Blue, Sold by the FT (J1161-6)
- HARBOUR INDUSTRIES M16878/5 Lead Wire, 20 AWG, PTFE Insulated, 1kV, Red, Sold by the FT (J1395-2)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- Harbour Industries Electrical Wire & Cable