Shop All Electrical Wire & Cable
Harbour Industries
14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT
Mfr # J4209-9
Zoro # G911129729
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14
- Color White
- Number of Conductors 1
- Shielding Type Unshielded
- Max. Temp. 200 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J4209-9
- Zoro # G911129729
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 |
Details
Color | White |
Number of Conductors | 1 |
Shielding Type | Unshielded |
Max. Temp. | 200 C |
Stranding | 19 |
Insulation Material | PTFE |
Voltage | 600V |
Conductor Material | Silver Plated Copper |
Standards | CSA AWM;UL 1199 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- ARMSTRONG 13W13 099018600 Blower Relay (13W13)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- HARBOUR INDUSTRIES M16878/5 Lead Wire, 20 AWG, PTFE Insulated, 1kV, Red, Sold by the FT (J1395-2)
- QUICKCABLE Clamp-To-Plug Cable, 4 Gauge, 15ft. (602580-001)
- Harbour Industries Electrical Wire & Cable