Shop All Electrical Wire & Cable
Harbour Industries
14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Red, Sold by the FT
Mfr # J4209-2
Zoro # G811129720
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14
- Color Red
- Number of Conductors 1
- Stranding 19
- Max. Temp. 200 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harbour Industries
- MFR # J4209-2
- Zoro # G811129720
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 |
Details
Color | Red |
Number of Conductors | 1 |
Stranding | 19 |
Max. Temp. | 200 C |
Standards | CSA AWM;UL 1199 |
Voltage | 600V |
Insulation Material | PTFE |
Conductor Material | Silver Plated Copper |
Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102G11)
- TELEMECANIQUE SENSORS Emergency Cable Pull Switch, 2NO/2NC (XY2CEDA196H7)
- MIDWEST FASTENER 1/4" Aluminum Cable Ferrules 25PK (54892)
- HARBOUR INDUSTRIES 10 AWG, UL 1199 Lead Wire, 37 Strand, 200C, 600V, Silver plated copper, PTFE, Black, Sold by the FT (J4461-0)
- HARBOUR INDUSTRIES 18 AWG, UL 1180 Lead Wire, 19 Strand, 200C, 300V, Silver plated copper, PTFE, Green, Sold by the FT (J4260-5)
- HARBOUR INDUSTRIES MIL M16878/4, NEMA HP3, UL 1213 22 AWG, PTFE Insulated, 600V, Yellow, Sold by the FT (J1351-4)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- HARBOUR INDUSTRIES 18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT (J1007-9)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1159-0)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- Harbour Industries Electrical Wire & Cable