Shop All Toilet Paper Dispensers & Holders
Harbor
TWIN JRT TISSUE DSPNSR
Mfr # HDJRT1
Zoro # G701260908
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Product Series Lucid Collection
- Dispenser Width 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harbor
- MFR # HDJRT1
- Zoro # G701260908
- UPC # 784432090012
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.38 in |
Dispenser Height | 2.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Product Series | Lucid Collection |
Description
Harbor Twin Jumbo Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64406)
- RMR BRANDS Premeasured Packs (12), 12 PK (RMR1412OZ-12pk)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK12 (97810)
- KOHLER Kumin Toilet Paper Holder (24546-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Sedona Single Post Paper Holder, Satin Brass (SD-PH1 SB)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- ODD BALL INDUSTRIES Ligature Resistant Toilet Paper Dispr (SP-5-SS)
- DELANEY HARDWARE 500 SERIES US19 PAPER HOLDER (590004)
- Harbor Toilet Paper Dispensers & Holders