Shop All Toilet Paper Dispensers & Holders
Harbor
STNDRD BTH TISSUE DSPNSR
Mfr # HDSBT1
Zoro # G601260909
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Product Series Lucid Collection
- Dispenser Width 1.84 in
- Dispenser Height 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harbor
- MFR # HDSBT1
- Zoro # G601260909
- UPC # 784432090050
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.84 in |
Dispenser Height | 3.54 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Product Series | Lucid Collection |
Description
Harbor Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- RUBBERMAID COMMERCIAL 18" Flat Mop Frame, Aluminum (1863893)
- STECCONE Complete RegClip Aluminum Squeegee 12 Inch (A101, A112)
- LANIER 32PLY COTTON MOPHEAD #24 (108-32PLY-#24)
- HARBOR TWIN JRT TISSUE DSPNSR (HDJRT1)
- ASI Surface Mounted Dual Roll Toilet Tissue Dispenser (0030)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- ALLPOINTS Dispenser Tt Dbl (138236)
- NITTANY PAPER MILLS White 9 In. 2-Ply Premium Coreless Jumbo Roll Bathroom Tissue 12Pk (NP-CT-02 (PEC))
- KIBI Circular Toilet Paper Holder - Chrome (KBA1405CH)
- Harbor Toilet Paper Dispensers & Holders