Shop All Landscape Lighting
Happylight
STRING15-E26-S14KT Outdoor String Light with Incandescent 11S14 Bulbs; 48-Feet; 15 Lights
Mfr # HA20513
Zoro # G103746031
original price:
$102.99
47% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA20513
- Zoro # G103746031
- UPC # 657248056117
- Country of Origin China
- Category Landscape Lighting
Description
's stylish string light fixture is the perfect way to enhance any outdoor landscape. This 48' string is UL approved for outdoor use and features 15 medium (E26) base sockets. Included in the S14 kit are 15pcs 11-watt incadescent S14 bulbs. Able to string up to 4 sets together with a 1500 wattage max for the entire line. Included in the box: 1 - 48 foot long UL approved outdoor string, 15pcs 11S14C bulb Perfect for patio lighting, gazebos, porches, outdoor events, parties, and restaurants/bars Commercial grade UL rated string light can withstand the wear and tear of outdoor use. 1,500 Max watts, Medium (E26) Base, voltage 120Dimensions: Maximum Overall Length 48 ft. cord with 3 ft. spacing between each socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W LED PL 2-Pin 3500K 850Ls G24d 50000 Hours 120 Deg. beam (S9855)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- FLASH FURNITURE Brown Tulip Design LED Solar Lights, PK 8 (DN-SL114-8-BR-GG)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- DABMAR LIGHTING Ballast Box, Fiberglass, In-Ground (FG-GB-1)
- EXO LED Bollard, 31W, Fresno, 1379 lm (FN212LU5KDB)
- PROGRESS LIGHTING Par Lampholder 1-Light Floodlight, 150 W, Antique Bronze (P5202-20)
- DABMAR LIGHTING Fixture, Post Top, 285, W, Cast, Aluminum (GM285-W)
- DABMAR LIGHTING Area Light, 214, G, Al, Path, Walkway (LV214-G)
- Happylight Landscape Lighting