Shop All LED Light Bulbs
Happylight
LEDR4-830 4 in. LED Recess Can Light Retrofit LED Bulb; 9.5W
Mfr # HA563791
Zoro # G403713139
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA563791
- Zoro # G403713139
- UPC # 723902264577
- Country of Origin China
- Category LED Light Bulbs
Description
Features
- LED Recess Can Light Retrofit LED Bulb.
- Watts - 9.5W.
- 550 Lumens.
- 3000K.
- Dimmable.
- Recessed Lighting Shape.
- Power Plus/Medium Base.
- 50,000 Hours Rated Life.
- 50W Equivalent.
- Track & Recessed Use.
- 3.45 in. MOL.
- Size - 4 in.
- Dimension - 3.5 x 5.62 x 5.5 in.
- Item Weight - 0.77 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 DL 75W 2PK (PAR387585010KL2)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- H & H INDUSTRIAL PRODUCTS 20W LED 705mm IP67 Waterproof Tube Machine Work Light (8401-0493)
- SATCO 35 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11231)
- HAPPYLIGHT Soft White LED Bulb 100W Equivalence A21 E26 Medium Filament 2PK-Clear-2.4in. Dia. x 4.2in. Length (HA2742353)
- HAPPYLIGHT LEDR56-830 5-6 in. LED Recess Can Light Retrofit LED Bulb, 16W (HA2670195)
- HAPPYLIGHT 60 watts T4 G9 LED Bulb, Warm White (HA3304488)
- HAPPYLIGHT 4 ft. 120 watt LED Shop Light (HA2670026)
- HAPPYLIGHT LED T6 1.2 & 15W Candlescent E12 3000K Light (HA1605644)
- ILC Replacement For SATCO S11975 (S11975)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- Happylight LED Light Bulbs