Shop All Electrical Boxes
Happylight
Electrical Box, Outlet Box, 1 Gang, Plastic, Round
Mfr # HA2739504
Zoro # G111915344
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Plastic
- Length 4.27 in
- Width 4.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA2739504
- Zoro # G111915344
- UPC # 748702027245
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4.27 in |
Width | 4.27 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Plastic |
Opening Shape | Round |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- THERMOCUBE Thermocube 3 35-45F (TC-3)
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- RACO Electrical Box, 45 cu in, Masonry Box, 2 Gang, Steel, Rectangular (696)
- CANTEX Electrical Box, 132.0 cu. in., Surface Mount, 3 Gang, PVC (5133710)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (160)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 2 Gang, Steel, Round (926-1)
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- Happylight Electrical Boxes