Shop All Electrical Box Covers
Happylight
Electrical Box Cover, 2 Gang, Rectangular, Plastic, Receptacle
Mfr # HA2739745
Zoro # G111915511
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Cover Type Receptacle
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA2739745
- Zoro # G111915511
- UPC # 748702043818
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Receptacle |
Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4NK)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (32688806)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22967401)
- CARLON Two Door Cover, Floor Box, Stainless Steel (E97SS2D)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H (HBL74CM24WO)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Galv (CSKOG12124)
- CANTEX Electrical Box Cover, 2 Gang, Duplex & Toggle Switch (5133337B)
- RACO Electrical Box Cover, Square, Steel, Raised (8756)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- Happylight Electrical Box Covers