Shop All Landscape Lighting
Happylight
5 x 5 in. Black Aluminum Imperial Solar Post Cap
Mfr # HA52288
Zoro # G004057847
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Happylight
- MFR # HA52288
- Zoro # G004057847
- UPC # 654204126662
- Country of Origin China
- Category Landscape Lighting
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unequalled in performance
- The rugged cast aluminum Black Imperial solar post cap is designed
- Using high output surface mount LED technology to provide a brilliant white light that is brighter than standard LED's
- The powder coated finish means no future painting
- Color: Black
- Size: 5 x 5 in.
- Dimension: 7" H x 7" W x 3.25" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, Black (P5203-31)
- PERFORMANCE TOOL LED PEN LIGHT (PTW2356)
- SYLVANIA 80 W, T5, Miniature Bi-Pin (G5) (20935)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- DABMAR LIGHTING Transformer, T300, SS, Mag, 300W (LVT300-SS)
- DABMAR LIGHTING Garden Light, Granite Snail (LV-SNAIL)
- BRIGHTLIGHT 24 in LandscapeSpotlights Extension Riser Antique Brass (BR638072)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- PURE GARDEN Pure Garden 50-LG1062 15 in. Stainless Steel Solar Path Bollard Outdoor Stake Lighting for Garden - Silver - Set of 6 (50-LG1062)
- DABMAR LIGHTING Fixture, Post Top, 552, B, Cast, Aluminum (GM552-B)
- Happylight Landscape Lighting